CP

CP Equipment cabinet 7035 2 compartments, type A, with feet W810mm

  • ERIKS:11818443
  • Manufacturer:4330816335499
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Multipurpose cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

• Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
• Practical doors
Closing together, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
with ventilation slots and label frame.
• Various interior fittings
left compartment permanently fitted with 4 shelves, right compartment with hat shelf, clothes rail and 3 sliding hooks.
Left compartment with shortened dividing wall and 4 shelves, right compartment with clothes rail and 6 sliding hooks.
With centre dividing wall and 8 loose shelves.
4 continuous, permanently fitted shelves.
Easy cleaning, compartment base smooth, easily swept out.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
• Optionally with feet or base
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.

Save to list

€432.29/ pieceexcl. VAT

€523.07incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
610 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035
Number of compartments
2 pce