CP

Multi-purpose cabinet H 1850xT 500mm on feet with a height of 150mm

Multipurpose cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/gentian blue

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Closing together, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
with ventilation slots and label frame.
•    Various interior fittings
left compartment permanently fitted with 4 shelves, right compartment with hat shelf, clothes rail and 3 sliding hooks.
Left compartment with shortened dividing wall and 4 shelves, right compartment with clothes rail and 6 sliding hooks.
With centre dividing wall and 8 loose shelves.
4 continuous, permanently fitted shelves.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally with feet or base
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 3
  • 3
  • 6
  • 6
6 of Multi-purpose cabinet H 1850xT 500mm on feet with a height of 150mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT