CP

CP Counter cabinet 2067-09 7035/5010

  • ERIKS:12963330
  • Manufacturer:4052574964505
Image 1
Image 2
Image 1
Image 2
Accessory sliding door cabinet, body RAL 7035 / doors RAL 5010

•     Clean finish
sturdy sheet steel construction, height: 1200 mm.
Rotary central lock incl. 2 keys.
From cabinet width 1600 mm with centre wall.
Cabinet roof with black grooved rubber mat.
•     Smooth running sliding doors
with special roller bearings.
In stable plastic rail guides.
•    1 loose shelf
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€785.47/ pieceexcl. VAT

€950.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
600 mm
Height
1200 mm
RAL-number
7035/5010