

€2.75/ pieceexcl. VAT
€3.33incl. VAT
Sold per: 186Min. order: 186
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT |
Type | XL012 |
Pitch length | 137.16 mm |
Pitch length | 5.4 in |
Width | 3.05 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |