Products
Brands
About Eriks
Customer service
BE - English
Home
Timing Belt CONTI® SYNCHROBELT...
Timing Belt CONTI® SYNCHROBELT profile XL belt width 12
Timing belts for the lower and medium power range.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Pitch length [mm]
137.16
1
Pitch length [in]
5.4
1
Width [mm]
3.05
1
Pitch [mm]
Pitch [in]
Log in to see your specific pricing.
Log in
1
of
Timing Belt CONTI® SYNCHROBELT profile XL belt width 12
Product
Pitch length [mm]
Pitch length [in]
Width [mm]
Available
Price
excl. VAT
Product
Pitch length [mm]
Pitch length [in]
Width [mm]
Available
Price
excl. VAT
Timing Belt Conti Synchroforce 54-XL-025 CTB
137.16
5.4
3.05
€2.75
/
piece
Log in