

€23.46/ pieceexcl. VAT
€28.39incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V MULTIRIB |
Type | PJ |
Pitch | 2.34 mm |
Height | 3.5 mm |
Width (top) | 23.4 mm |
Number of ribs | 10 |
Effective length (ISO) | 660 mm |
Reference length (ISO) | 660 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester |
Sheathed | No |
Shape-toothed model | No |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 80 °C |
Minimum disc diameter | 20 mm |
Maximum belt speed | 40 m/s |
DIN standard | DIN 7867 |