Products
Brands
About Eriks
Customer service
BE - English
Home
Multirib belt Conti®V Multirib...
Multirib belt Conti®V Multirib PJ profile Part 1
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Pitch [mm]
2.34
2
Number of ribs
10
1
4
1
Effective length (ISO) [mm]
508
1
660
1
Reference length (ISO) [mm]
Colour
Log in to see your specific pricing.
Log in
2
of
Multirib belt Conti®V Multirib PJ profile Part 1
Product
Pitch [mm]
Number of ribs
Effective length (ISO) [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Number of ribs
Effective length (ISO) [mm]
Available
Price
excl. VAT
Ribbed Belt ContiV Multirib 508PJ/4
2.34
4
508
€6.53
/
piece
Ribbed Belt ContiV Multirib 660PJ/10
2.34
10
660
€23.46
/
piece
Log in