






€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A |
Tread material | Rubber black 65° Shore A |
Diameter | 80 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 8 mm |
Hub length | 42 mm |
Type | WPRB |