Products
Brands
About Eriks
Customer service
BE - English
Home
Wheel Light Industrial series ...
Wheel Light Industrial series WPRB
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A
1
Tread material
Rubber black 65° Shore A
1
Diameter [mm]
80
1
Width [mm]
Bearing weight [kg]
Log in to see your specific pricing.
Log in
1
of
Wheel Light Industrial series WPRB
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Wheel WPRB 0802 5080
Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A
Rubber black 65° Shore A
80
€14.59
/
piece
Log in