






€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber blue 70° Shore A |
Diameter | 100 mm |
Width | 38 mm |
Bearing weight | 160 kg |
Bearing | Roller bearing |
Height | 128 mm |
Type | JTPB |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |