Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel castor with screw mount...
Swivel castor with screw mounting, without brake, medium industrial, polyamide/blue rubber
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wheel model
Swivel castor
1
Tread material
Rubber blue 70° Shore A
1
Diameter [mm]
100
1
Width [mm]
Bearing weight [kg]
Log in to see your specific pricing.
Log in
1
of
Swivel castor with screw mounting, without brake, medium industrial, polyamide/blue rubber
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Product
Wheel model
Tread material
Diameter [mm]
Available
Price
excl. VAT
Swivel castor, steel, screw opening 100mm PA roller, blue, elasticated rubber
Swivel castor
Rubber blue 70° Shore A
100
€33.50
/
piece
Log in