






€363.20/ pieceexcl. VAT
€439.47incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeSwing CSC |
Type | 72828RVS |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN50 - 2" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN10/16/25/40 and Class 300 |
Face to Face norm | Manufacturer standard |
Face to Face length | 16.5 mm |
Valve shape | Swing type |
With spring | Yes |
Kv value | 54 m³/h |
Sealing | EPDM |
Material disc | 1.4408 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN50 - 2" |
d | 25 mm |
D | 107 mm |
L | 16.5 mm |
W | 55 ° |
Weight | 1.2 kg |