





| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN100- 4" Pressure rating flange: PN10/16 | DN100 - 4" | PN40 | PN10/16 | €554.00/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN80- 3" Pressure rating flange: PN10/16/25/40 and Class 300 | DN80 - 3" | PN40 | PN10/16/25/40 and Class 300 | €469.60/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 300 | DN50 - 2" | PN40 | PN10/16/25/40 and Class 300 | €363.20/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/Stainless steel Swing type With spring PN40 Wafer type DN80- 3" Pressure rating flange: PN10/16/25/40 and Class 300 | DN80 - 3" | PN40 | PN10/16/25/40 and Class 300 | €469.60/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN65- 2.1/2" Pressure rating flange: PN10/16/25/40 and Class 300 | DN65 - 2.1/2" | PN40 | PN10/16/25/40 and Class 300 | €404.40/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN150- 6" Pressure rating flange: PN10/16 and Class 150 | DN150 - 6" | PN40 | PN10/16 and Class 150 | €862.40/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN125- 5" Pressure rating flange: PN10/16/25/40 and Class 150 | DN125 - 5" | PN40 | PN10/16/25/40 and Class 150 | €735.60/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/NBR Swing type With spring PN40 Wafer type DN200- 8" Pressure rating flange: PN10/16 and Class 150 | DN200 - 8" | PN40 | PN10/16 and Class 150 | €1,576.80/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/EPDM Swing type With spring PN40 Wafer type DN150- 6" Pressure rating flange: PN10/16 and Class 150 | DN150 - 6" | PN40 | PN10/16 and Class 150 | €862.40/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/Stainless steel Swing type With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 300 | DN50 - 2" | PN40 | PN10/16/25/40 and Class 300 | €363.20/piece | |
| Wafer type check valve Series: PrimeSwing CSC Type: 72828RVS Stainless steel/EPDM Swing type With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 300 | DN50 - 2" | PN40 | PN10/16/25/40 and Class 300 | €363.20/piece |