






€943.20/ pieceexcl. VAT
€1,141.27incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | PrimeNozzle CSL |
Type | 632 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN65 - 2.1/2" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN40 |
Pressure rating flange | PN10/16/25/40 and Class 150/300 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 63 mm |
Valve shape | Streamline disc |
With spring | Yes |
Kv value | 69.8 m³/h |
Sealing | Stainless steel |
Material disc | 1.4408 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 52 |
DN | DN65 - 2.1/2" |
d1 | 59.5 mm |
d2 | 66 mm |
D1 | 118 mm |
D2 | 144 mm |
L | 63 mm |
Weight | 3.3 kg |