





| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN40- 1.1/2" Pressure rating flange: PN10/16/25/40 and Class | DN40 - 1.1/2" | PN40 | PN10/16/25/40 and Class 150/300 | €467.60/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN65- 2.1/2" Pressure rating flange: PN10/16/25/40 and Class | DN65 - 2.1/2" | PN40 | PN10/16/25/40 and Class 150/300 | €943.20/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN50 - 2" | PN40 | PN10/16/25/40 and Class 150/300 | €673.20/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN100- 4" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN100 - 4" | PN40 | PN10/16/25/40 and Class 150/300 | €1,902.40/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN25- 1" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN25 - 1" | PN40 | PN10/16/25/40 and Class 150/300 | €326.40/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN80- 3" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN80 - 3" | PN40 | PN10/16/25/40 and Class 150/300 | €1,344.00/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN15- 1/2" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN15 - 1/2" | PN40 | PN10/16/25/40 and Class 150/300 | €249.60/piece | |
| Wafer type check valve Series: PrimeNozzle CSL Type: 632 Stainless steel/Stainless steel Streamline disc With spring PN40 Wafer type DN20- 3/4" Pressure rating flange: PN10/16/25/40 and Class 150/300 | DN20 - 3/4" | PN40 | PN10/16/25/40 and Class 150/300 | €283.20/piece |