

€487.50/ rollexcl. VAT
€589.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 1000 mm |
Temperature resistance | 550 °C |
Material | Fiberglass Cloth (filament) one side PU coating |
Application | Light welding and grinding activities |