Products
Brands
About Eriks
Customer service
BE - English
Home
Welding blanket, Apollo type 5...
Welding blanket, Apollo type 56.50.02.1050
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1000
1
Temperature resistance [°C]
550
1
Material
Fiberglass Cloth (filament) one side PU coating
1
Application
Log in to see your specific pricing.
Log in
1
of
Welding blanket, Apollo type 56.50.02.1050
Product
Width [mm]
Temperature resistance [°C]
Material
Available
Price
excl. VAT
Product
Width [mm]
Temperature resistance [°C]
Material
Available
Price
excl. VAT
Lasdeken APOLLO 100cm breed /rol 50m
1000
550
Fiberglass Cloth (filament) one side PU coating
€487.50
/
roll
Log in