

€574.50/ pieceexcl. VAT
€695.15incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 911 |
Material | Plastic |
Maximum operating pressure in bar | 16 bar |
Colour | Blue |
Mobile | Yes |
Approval | CE-identification according to 2006/42/EU |
For hose inside diameter | 11 mm |
Maximum travel length | 10 m |