

€148.80/ pieceexcl. VAT
€180.05incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 958 |
Hose material | Polyurethane |
Outer diameter | 16 mm |
Internal diameter | 11 mm |
Maximum working length | 8 m |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |