Products
Brands
About Eriks
Customer service
BE - English
Home
Spiral PUR Hose Kit with Serie...
Spiral PUR Hose Kit with Series eSafe 410 Couplings
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Outer diameter [mm]
16
1
Internal diameter [mm]
11
1
Maximum working length [m]
8
1
Maximum operating pressure at 20 °C [bar]
Log in to see your specific pricing.
Log in
1
of
Spiral PUR Hose Kit with Series eSafe 410 Couplings
Product
Outer diameter [mm]
Internal diameter [mm]
Maximum working length [m]
Available
Price
excl. VAT
Product
Outer diameter [mm]
Internal diameter [mm]
Maximum working length [m]
Available
Price
excl. VAT
19 958 9488 Spiral hose PU 11x16mm L=8 meter
16
11
8
€148.80
/
piece
Log in