BURKERT

BURKERT Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm 24V AC 1/8" BSPP

  • ERIKS:13339989
Image 1
Image 2
Image 1
Image 2
Save to list

€68.77/ pieceexcl. VAT

€83.21incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6014
Type
33050
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/8" BSPP(G)
Connection air exhaust(s)
M5
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
SPC 35160
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 17 VA
Starting power
24 VA
Orifice
2 mm
Kvs value
0.11 m³/h
Max. viscosity
21 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
FPM (FKM)
Material coil housing
Polyamide
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -10 °C to 55 °C
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

508 In stock - Estimated delivery date 13/11/2026

€10.88/ pieceexcl. VAT

€13.16incl. VAT

79 In stock - Estimated delivery date 13/11/2026