



| Product | Process connection | Size process connection | Connection air exhaust(s) | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm 24V DC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €68.77/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm 230V AC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €68.77/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 24V DC 1/4" BSPP | Internal thread | 1/4" BSPP(G) | M5 | €88.40/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 230V AC 1/4" BSPP | Internal thread | 1/4" BSPP(G) | M5 | €88.40/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2,5 mm 24V DC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €68.77/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm 24V AC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €68.77/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 24V AC 1/4" BSPP | Internal thread | 1/4" BSPP(G) | M5 | €88.40/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm 24V AC 1/4" BSPP | Internal thread | 1/4" BSPP(G) | M5 | €78.63/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 230V AC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €78.54/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 24V DC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €78.54/piece | |
| Pilot valve 3/2 fig. 33050 series 6014 brass/FPM normally closed orifice 2 mm emergency manual operation 24V AC 1/8" BSPP | Internal thread | 1/8" BSPP(G) | M5 | €78.54/piece |