




€78.63/ pieceexcl. VAT
€95.14incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6014 |
Type | 33050 |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | M5 |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC 35160 |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W / 17 VA |
Starting power | 24 VA |
Orifice | 2 mm |
Kvs value | 0.11 m³/h |
Max. viscosity | 21 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | FPM (FKM) |
Material coil housing | Polyamide |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
SIL certified | No |
Medium temperature | From -10 °C to 100 °C |
Ambient temperature | From -10 °C to 55 °C |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
508 In stock - Estimated delivery date 13/11/2026€10.88/ pieceexcl. VAT
€13.16incl. VAT
79 In stock - Estimated delivery date 13/11/2026