BRAUNWARTH

BRAUNWARTH Wall plate, stainless steel, swivelling, BZ 090.1

  • ERIKS:11137669
  • Manufacturer:4031513001044
Image 1
Swivelling wall plate for stainless steel hose reel Model VA 5000

•     Fully made of stainless steel
For use in " hygienic establishments" such as hospitals, kitchens, abattoirs and the chemical industry.
Flexible connection from the hard line to the point of use.
•     For hose lengths 10–30 m
Locking with 2 entry points per revolution
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
•    Customised solutions
Special productions, e.g. pivoting on request.
•    Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.

Save to list

€565.83/ pieceexcl. VAT

€684.65incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRAUNWARTH