BRAUNWARTH

Stainless steel hose reel, model VA 5000

Stainless steel hose reel Model VA 5000 with hose


•     Fully made of stainless steel
For use in " hygienic establishments" such as hospitals, kitchens, abattoirs and the chemical industry.
Flexible connection from the hard line to the point of use.
•     For hose lengths 10–30 m
Locking with 2 entry points per revolution
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
•    Customised solutions
Special productions, e.g. pivoting on request.
•    Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.
Image 1
  • 1
  • 1
  • 1
2 of Stainless steel hose reel, model VA 5000
ProductMaterialMaximum operating pressure in bar [bar]With hoseAvailablePriceexcl. VAT