BRAUNWARTH

BRAUNWARTH Hose reel stainless steel with 20m hose

  • ERIKS:12962941
  • Manufacturer:4031513001389
Image 1
Stainless steel hose reel Model VA 5000 with hose

•     Fully made of stainless steel
For use in " hygienic establishments" such as hospitals, kitchens, abattoirs and the chemical industry.
Flexible connection from the hard line to the point of use.
•     For hose lengths 10–30 m
Locking with 2 entry points per revolution
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
•    Customised solutions
Special productions, e.g. pivoting on request.
•    Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.

Save to list

€3,536.00/ pieceexcl. VAT

€4,278.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRAUNWARTH
Material
Stainless steel
Maximum operating pressure in bar
60 bar
Maximum travel length
20 m
Weight
25 kg
With hose
Yes
For hose inside diameter
12,7 mm