BRAMS PARIS

BRAMS PARIS Jeans Mike denim blue size W34/L30

  • ERIKS:12512332
Image 1
MIKE MEN'S BLEU DENIM JEANS

- Normal fit.
- Straight leg.
- Normal waist.
- YKK Zip Fly.
- 5 pocket style.
- Ruler pocket.
- 100% cotton.
- Sizes 29-30-31-32-33-34-36-38-40-42 in length 30".
- Also available is lengths 32" , 34" en 36".
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRAMS PARIS
Series
Mike
Model
Jeans
Size
W34/L30
Colour
Blue