Products
Brands
About Eriks
Customer service
BE - English
Home
Jeans Mike stone washed denim ...
Jeans Mike stone washed denim denim
MIKE MEN'S BLEU DENIM JEANS
- Normal fit.
- Straight leg.
- Normal waist.
- YKK Zip Fly.
- 5 pocket style.
- Ruler pocket.
- 100% cotton.
- Sizes 29-30-31-32-33-34-36-38-40-42 in length 30".
- Also available is lengths 32" , 34" en 36".
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Jeans
1
Size
W34/L30
1
Colour
Blue
1
Log in to see your specific pricing.
Log in
1
of
Jeans Mike stone washed denim denim
Product
Size
Colour
Available
Price
excl. VAT
Product
Size
Colour
Available
Price
excl. VAT
Jeans Mike denim blue size W34/L30
W34/L30
Blue
This product is no longer offered
Log in