BRADY

BRADY Striped Barricade tape - Black / Yellow

  • ERIKS:23590710
  • Manufacturer:5034999051083
Image 1
Visual barricading provides fast on-the-spot warning of potential dangers. The non-adhesive tape can be used for temporary outdoor or permanent indoor applications. This tape can be tied, stapled or nailed to posts, fences or metal barricades. Red / Whi
Save to list

€80.42/ rollexcl. VAT

€97.31incl. VAT

17 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow / Black
Length
50000 cm
Width
75 mm
Thickness
0.03 mm