Products
Brands
About Eriks
Customer service
BE - English
Home
cordoning ribbon 75mm x 500m 2...
cordoning ribbon 75mm x 500m 2 colours, polyethylene
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Red / White
1
Yellow / Black
1
Length [cm]
50000
2
Width [mm]
75
2
Thickness [mm]
Log in to see your specific pricing.
Log in
2
of
cordoning ribbon 75mm x 500m 2 colours, polyethylene
Product
Colour
Length [cm]
Width [mm]
Available
Price
excl. VAT
Product
Colour
Length [cm]
Width [mm]
Available
Price
excl. VAT
Striped Barricade tape - Black / Yellow
Yellow / Black
50000
75
€80.42
/
roll
Striped Barricade tape - Red / White
Red / White
50000
75
€80.42
/
roll
Log in