BRADY

BRADY SAFELEX Universal Cable Lockout Device - 3 m Nylon Cable, Black, Red, Nylon, 3.05 m

  • ERIKS:13425810
  • Manufacturer:754473543662
Image 1
Versatile Device to lock out multiple electrical or valve energy isolation points. Safety hasp shaped body clearly identifies the equipment lockout applicaion and allows up to 6 safety padlocks for a secure lockout
Save to list

€68.23/ packageexcl. VAT

€82.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Black / Red
Colour cable
Red
Cable diameter
4.32
Cable material
Nylon
Electrical conductivity
No
Max. number of padlocks
6