BRADY

BRADY Original Cable Lockout, Yellow, Steel, 1.83 m

  • ERIKS:13410918
  • Manufacturer:754473451929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brady's original, patented cable lockout is perfect for your difficult lockout situations such as large gate valves or oversized devices. The body is made of impact modified nylon. Available in yellow. Comes with 1.8 m galvanised steel cable (3.2mm outside diameter)
Save to list

€70.14/ packageexcl. VAT

€84.87incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Colour cable
Silver
Cable diameter
3.18
Cable material
Steel
Max. number of padlocks
1