BRADY

BRADY ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 150mm, Do not shut lid when burners are operating

  • ERIKS:14680849
  • Manufacturer:0888434508466
Image 1
To prohibit shutting the lid when at least one of the burners is operating
Save to list

€4.30/ packageexcl. VAT

€5.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10