
| Product | Thickness | Finish | Adhesive | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 150mm, Do not shut lid when burners are operating | 0.099 | Gloss | Permanent Acrylic | €4.30/package | |
| ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 25mm, Do not shut lid when burners are operating | 0.099 | Gloss | Permanent Acrylic | €11.72/package | |
| ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 5mm, Do not shut lid when burners are operating | 0.099 | Gloss | Permanent Acrylic | €5.78/package | |
| ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 25mm, Do not shut lid when burners are operating | 0.099 | Gloss | Permanent Acrylic | €96.92/roll | |
| ISO Safety Sign - Do not shut lid when burners are operating, P073, Laminated Polyester, 10mm, Do not shut lid when burners are operating | 0.099 | Gloss | Permanent Acrylic | €3.77/package |