

€115.03/ pieceexcl. VAT
€139.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Blue |
Shackle diameter | 9 mm |
Shackle width | 41.5 mm |
Width | 55 mm |
Material | Stainless steel |
Body height | 45.00 |
Body width | 55 |
Electrical conductivity | No |
Number of keys | 2 |
Type of body | Standard |
Material bracket | Stainless steel |