Products
Brands
About Eriks
Customer service
BE - English
Home
Fully Insulated Lockout Padloc...
Fully Insulated Lockout Padlock
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Blue
1
Shackle diameter [mm]
9
1
Shackle width [mm]
41.5
1
Material
Log in to see your specific pricing.
Log in
1
of
Fully Insulated Lockout Padlock
Product
Colour
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Product
Colour
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Fully Insulated Lock, Blue, KD - Keyed Differently, Stainless Steel, 27.50 mm, 6 Piece / Box
Blue
9
41.5
€115.03
/
piece
Log in