BRADY

BRADY Cable Lockout Device + 1.8 m cable, Red, Steel, 1.83 m

  • ERIKS:12080911
  • Manufacturer:0754473453510
Image 1
Locks out gate valves, gas cylinders, electrical devices and more. Provide extra information by combining the device with a tag (not included)
Save to list

€55.17/ pieceexcl. VAT

€66.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Colour cable
Red
Cable diameter
4.78
Cable material
Steel
Max. number of padlocks
6