BRADY

BRADY Blank Magnetic Strips

  • ERIKS:12992820
  • Manufacturer:0662820052159
Image 1
These strips come in yellow or white and make it easy to identify metal racks, cabinets and products in no time at all. The magnetic material can be applied to any metallic surface and just as easily be removed and placed on another rack or cabinet. Yellow and White are standard colours, but other colours can be supplied on request (Black, Green, Blue, Red, Orange, Beige, Grey and Pink).
Save to list

€100.46/ rollexcl. VAT

€121.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Tape colour
White
Length belt/tape/tie
10 m
Band width
25 mm