Products
Brands
About Eriks
Customer service
BE - English
Home
magnetic tape 25 mm x 10 m whi...
magnetic tape 25 mm x 10 m white - writeable
Log in to see your specific pricing.
Log in
Show in stock only
Tape colour
White
1
Length belt/tape/tie [m]
10
1
Band width [mm]
25
1
Log in to see your specific pricing.
Log in
1
of
magnetic tape 25 mm x 10 m white - writeable
Product
Tape colour
Length belt/tape/tie [m]
Band width [mm]
Available
Price
excl. VAT
Product
Tape colour
Length belt/tape/tie [m]
Band width [mm]
Available
Price
excl. VAT
Blank Magnetic Strips
White
10
25
€100.46
/
roll
Log in