BRADY

BRADY All Purpose Steel Cable Lockout Cable - 2.44 m, Transparent, 3,18 mm (Dia) x 2,44 m (L)

  • ERIKS:14679139
  • Manufacturer:0888434587799
Image 1
All-Purpose Steel Cable Lockout Cable is flexible, strong and offers excellent chemical, corrosion and temperature resistance.
Save to list

€22.51/ packageexcl. VAT

€27.24incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Transparent
Material
Steel, PVC-coated
Diameter
3.18
Length
2.44