BRADY

BRADY All Purpose Nylon Cable Lockout Cable - 2.44 m, Red, 3,18 mm (Dia) x 2,44 m (L)

  • ERIKS:14679140
  • Manufacturer:0888434587805
Image 1
All-Purpose Nylon Cable Lockout Cable offers excellent chemical, corrosion and temperature resistance and is nonconductive, making it ideal for electrical lockout applications.
Save to list

€22.51/ packageexcl. VAT

€27.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Nylon
Electrical conductivity
No
Diameter
3.18
Length
2.44