

€95.70/ pieceexcl. VAT
€115.80incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Green |
Colour cable | Clear |
Cable diameter | 3.18 |
Cable material | Steel, PVC-coated |
Electrical conductivity | No |
Max. number of padlocks | 4 |