BRADY

BRADY All Purpose Cable Lockout with Nylon Cable - 2.44 m, Red, Nylon, 2.44 m

  • ERIKS:23590738
  • Manufacturer:754473509415
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Lock out multiple control points with a single device. Perfect for your unusual energy isolating devices that are difficult to lock out. Easy to use - simply hold device in one hand and clinch tight with the other! Supplied with nylon cable
Save to list

€95.70/ pieceexcl. VAT

€115.80incl. VAT

20 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
System with 2.44m nylon cable
Colour
Red
Material
PU-polymere, glass-fiber reinforced/Nylon, flass-fibre reinforced, non-Conductive
Colour cable
Red
Cable diameter
3.18
Cable material
Nylon
Electrical conductivity
No
Max. number of padlocks
4