BRADY

BRADY Adjustable Gate Valve Lockout, Red, 25.40 - 165.10 mm

  • ERIKS:23588819
  • Manufacturer:0754473640576
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The adjustable Gate Valve Lockout adjusts to fit gate valves from 2.5 to 16.5 cm, and can replace upto 3 conventional gate valve lockouts therefore reducing costs
Save to list

€97.50/ pieceexcl. VAT

€117.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Width
209 mm
Material
Polypropylene
Dimensions
209,00 (W) x 130,05 (H) x 169,67 (Dia) x 54,10 (D)
Max. number of padlocks
3