Products
Brands
About Eriks
Customer service
BE - English
Home
Adjustable Gate Valve Lockout
Adjustable Gate Valve Lockout
The adjustable Gate Valve Lockout adjusts to fit gate valves from 2.5 to 16.5 cm, and can replace upto 3 conventional gate valve lockouts therefore reducing costs
Resistant to extreme temperature changes from -20° to 80°C.
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Red
1
Material
Polypropylene
1
Log in to see your specific pricing.
Log in
1
of
Adjustable Gate Valve Lockout
Product
Colour
Width [mm]
Material
Available
Price
excl. VAT
Product
Colour
Width [mm]
Material
Available
Price
excl. VAT
Adjustable Gate Valve Lockout, Red, 25.40 - 165.10 mm
Red
209
Polypropylene
€97.50
/
piece
Log in