BRADY

BRADY Additional Cable 3 m, Red, 4,76 mm (Dia) x 3,05 m (L)

  • ERIKS:14681228
  • Manufacturer:0754473453503
Image 1
Additional Cable for Cable Lockout Device
Save to list

€35.44/ packageexcl. VAT

€42.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Steel plastic coated
Diameter
4.76
Length
3.05