BRADY

BRADY Additional Cable 1.8 m, Red, 4,76 mm (Dia) x 1,83 m (L)

  • ERIKS:12114418
  • Manufacturer:0754473453497
Image 1
Additional Cable for Cable Lockout Device
Save to list

€29.54/ pieceexcl. VAT

€35.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Steel plastic coated
Diameter
4.76
Length
1.83