BOSCH

BOSCH SDS-plus-5 hammer drill bits 8 x 100 x 165 mm

  • ERIKS:23938841
  • Manufacturer:3165140027816
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
8 mm
Cutting length
100 mm
Total length
165 mm
Type
Hammer drill