| SDS-plus-5 hammer drill bits 10 x 950 x 1005 mm | | | | | This product is no longer offered |
| Hammer drill SDS-plus 7x 8x100x165mm EXPERT | | | | | €9.65/piece |
| SDS-plus-7 hammer drill bit 6 x 100 x 165 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 10 x 200 x 265 mm | 10 | 200 | 265 | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 16 x 400 x 465 mm | 16 | 400 | 465 | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 20 x 250 x 300 mm | 25 | 250 | 300 | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 12 x 200 x 265 mm | 12 | 200 | 265 | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 8 x 100 x 165 mm | 8 | 100 | 165 | | This product is no longer offered |
| Bosch boor sds- plus-5, 6x250x315 | | | | | This product is no longer offered |
| Hamerboor SDS plus-7X 10x950x1005mm | | | | | €125.58/piece |
| SDS-plus-5 hammer drill bits 6 x 100 x 165 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 6 x 50 x 115 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 10 x 150 x 215 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 12 x 550 x 615 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 8 x 550 x 615 mm | | | | | This product is no longer offered |
| SDS-plus-5 hammer drill bits 10 x 550 x 615 mm | | | | | This product is no longer offered |
| Hammer drill SDS-plus 7x 12x400x465mm EXPERT | | | | | Log in to view the price |
| SDS-plus-7 hammer drill bit 12 x 400 x 465 mm | | | | | This product is no longer offered |
| SDS-plus-7 hammer drill bit 10 x 200 x 265 mm | | | | | This product is no longer offered |
| Hammer drill SDS-plus 7x 6x100x165mm 30pc EXPERT | | | | | €183.06/package |
| Hammer drill SDS-plus 7x 8x100x165mm 10pc EXPERT | | | | | €80.86/package |
| Hammer drill SDS-plus 7x 8x100x165mm 30pc EXPERT | | | | | €218.27/package |
| Hammer drill SDS-plus 7x 8x200x265mm 10pc EXPERT | | | | | €120.82/package |
| Hammer drill SDS-plus 7x 5x100x165mm 30pc EXPERT | | | | | €206.43/package |
| Hammer drill SDS-plus 7x 8x150x215mm 30pc EXPERT | | | | | €253.19/package |