BOSCH

BOSCH SDS-plus-5 hammer drill bits 20 x 250 x 300 mm

  • ERIKS:23938881
  • Manufacturer:3165140028318
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
25 mm
Cutting length
250 mm
Total length
300 mm
Type
Hammer drill